
FoilSeal RollMate Film Dispenser w/ Pre-Scored Sheets, 500/rl, 500PK
Mfr # 202510
Zoro # G605257004
product price: $621.99
/pk 500, $1.24/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202510
Zoro #
G605257004
UPC #
-
Country of Origin
United States
Description
FoilSeal RollMate Film is an economical, efficient way to rapidly seal microplates. Pre-scored foil sheets offer a faster method of applying and sealing plates. Easy to use roll format is convenient for PCR, long-term/cold storage, light sensitive assays and robotics. Self-standing dispenser features non-slip supports that hold pre-scored foil roll securely in place for quick and easy application. Chemically resistant film is 2mil thick, pierceable and conforms to wells for visual verification and positive seal. Specially formulated adhesive provides excellent seal, minimizes evaporation, reduce cros-contamination, and removes easily and cleanly from plate surface. Supplied 500 per roll. FoilSeal is a Trademark of Excel Scientific, Inc.Easy to Use RollDMSO ResistantWithstand -80°C to +120°C; RNase, DNase free
Film/Foil Thicknesss: Aluminum Foil 50.8Î1⁄4m / 2mil Adhesive Thickness: Acrylic 36.8Î1⁄4m / 1.45milShipping Weight: 2 lbs
Shipping Dimensions: 6.50 x 3.65 x 1.25
Research or further manufacturing use only, not for food or drug use.
Film/Foil Thicknesss: Aluminum Foil 50.8Î1⁄4m / 2mil Adhesive Thickness: Acrylic 36.8Î1⁄4m / 1.45milShipping Weight: 2 lbs
Shipping Dimensions: 6.50 x 3.65 x 1.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.