Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reagent Reservoir w/ Lid, Non-Sterile, 175ml, 10/PK

  • Mfr # 140195

  • Zoro # G605299196


product price: $34.45
/pk 10, $3.45/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140195
Zoro #
G605299196
UPC #
-
Country of Origin
China

Description

Reagent reservoirs are reusable. Their extra-large capacity means fewer refills and time saved. The V-shaped basin is compatible with both eight and twelve place multiple pipettors with minimal reagent waste. Lids are removable, attached with ball and socket hinges, and latch tightly for secure storage of left-over reagents. With lids closed, reagent reservoirs are stackable. A perimeter ridge on the lid prevents sliding. Construction is clear, chemical-resistant, autoclavable polypropylene. Molded graduation marks provide volume indication at 25, 50, 75, 100, 125, and 150 ml.
Shipping Weight: 0.75 lbs
Shipping Dimensions: 12.00 x 5.00 x 3.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.