Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reagent Reservoir w/o Lid, Non-Sterile, 175ml, 10/PK

  • Mfr # 140196

  • Zoro # G305299250


product price: $25.49
/pk 10, $2.55/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140196
Zoro #
G305299250
UPC #
-
Country of Origin
China

Description

Reagent reservoirs are reusable. Their extra-large capacity means fewer refills and time saved. The V-shaped basin is compatible with both eight- and twelve-place multiple pipettors with minimal reagent waste. Construction is clear, chemical-resistant, autoclavable polypropylene. Molded graduation marks provide volume indication at 25, 50, 75, 100, 125, and 150 ml.
Shipping Weight: 0.45 lbs
Shipping Dimensions: 8.50 x 5.00 x 3.63
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.