Sealing Film, Non-Sterile, ELISA, PK100
- Mfr # 100-THIN-PLT
- Zoro # G3924801
product price:Â
$
49.89
/pk of 100, $0.50/ea
Key Features
Type
Non-Sterile
Width
79.4 mm
Length
141 mm
Thickness
25 micron m
Material of Construction
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100-THIN-PLT
- Zoro #
- G3924801
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 79.4 mm
- Length
- 141 mm
- Thickness
- 25 micron m
- Overall Length
- 5 1/2 in
- Overall Width
- 3 1/8 in
- Overall Thickness
- 15 micron
Details
- Item
- Sealing Film, ELISA
- Type
- Non-Sterile
- Material of Construction
- Polyester
- Special Features
- Color
- Clear
- Material
- Polyester
- Product Type
- Sealing Film, ELISA
- Sterility
- Non-Sterile
- 5
- 79.4 mm
Description
Sealing Film, ELISA, Non-Sterile, Material of Construction Polyester, Thickness 25 micron m, Length 141 mm, Width 79.4 mm, Color Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.