SealPlate ColorTab Film, Non-Sterile, Green, 100/pk, 100PK

  • Mfr # 202527G

  • Zoro # G205299725


product price:  $130.99
/pk 100, $1.31/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202527G
Zoro #
G205299725
UPC #
-
Country of Origin
United States

Description

These films feature a color dot and white writing area on each end tab for convenient plate identification. End tab can be left intact even if center of film is removed from plate. Second end tab can be marked and separated for safe keeping. Clear adhesive film prevents sample evaporation. SealPlate ColorTab is a Trademark of Excel Scientific, Inc.
Dimensions: 5 3/4 x 3 1/8 Inches x 2 ml thick Temperature Range: -40°C to +120°C Film/Foil Thickness: Polyester 50.8Î1⁄4m / 2mil Adhesive Thickness: Acrylic 26.7Î1⁄4m / 1.05mil Ideal for sample coding Tabs include writing area Prevents sample evaporationShipping Weight: 0.5 lbs
Shipping Dimensions: 6.00 x 3.50 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.