
SealPlate MiniStrips, Non-Sterile, 3 1/2 x 3/4 Inches x 2 ml Thick, 200 per Package, 200PK
Mfr # 202506
Zoro # G516560316
product price: $87.45
/pk 200, $0.44/ea
Free Shipping & Returns
Key Features
Material
Polyester Film With Acrylic Adhesive
Length
3/4 in
Width
3-1/2 in
Application
Sealing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
202506
Zoro #
G516560316
UPC #
-
Country of Origin
Unknown
Dimensions
Length
3/4 in
Width
3-1/2 in
Details
Item
SealPlate MiniStrips, Non-Sterile, 3-1/2 x 3/4 Inches x 2 ml Thick, 200 per Package
Material
Polyester Film With Acrylic Adhesive
Application
Sealing
Description
Adhesive film is ideal for selectively sealing and protecting one or two 8-well plate rows. Convenient MiniStrips can be used as a secondary seal to cover films that have been previously pierced. Thermo stable film forms a superior seal around each well. Perforated tabs may be removed or sealed around plate edge. Polyester based strips withstand -40°C to +120°C and are resistant to chemicals and solvents. SealPlate MiniStrips is a Trademark of Excel Scientific, Inc.Film/Foil Thickness: Polyester 50.8um / 2mil Adhesive Thickness: Acrylic 26.7um / 1.05milShipping Weight: 0.75 lbsShipping Dimensions: 4.00 x 4.00 x 2.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.