
SealPlate Ministrips, Sterile, 200/pk, 200PK
Mfr # 202507
Zoro # G105299733
product price: $116.99
/pk 200, $0.58/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202507
Zoro #
G105299733
UPC #
-
Country of Origin
United States
Description
Adhesive film is ideal for selectively sealing and protecting one or two 8-well plate rows. Convenient MiniStrips can be used as a secondary seal to cover films that have been previously pierced. Thermo stable film forms a superior seal around each well. Perforated tabs may be removed or sealed around plate edge. Polyester based strips withstand -40°C to +120°C and are resistant to chemicals and solvents. SealPlate MiniStrips is a Trademark of Excel Scientific, Inc.
Film/Foil Thickness: Polyester 50.8Î1⁄4m / 2mil Adhesive Thickness: Acrylic 26.7Î1⁄4m / 1.05milShipping Weight: 0.25 lbs
Shipping Dimensions: 4.00 x 4.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Film/Foil Thickness: Polyester 50.8Î1⁄4m / 2mil Adhesive Thickness: Acrylic 26.7Î1⁄4m / 1.05milShipping Weight: 0.25 lbs
Shipping Dimensions: 4.00 x 4.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.