SealPlate Rolls for SealMate Dispenser Kit, Sterile, 2/pk, 2PK
Mfr # 202553
Zoro # G605299721
product price: $335.99
/pk 2, $168.00/ea
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
202553
Zoro #
G605299721
UPC #
-
Country of Origin
United States
Description
Replacement rolls for use with the SealMate Dispenser Kit. SealPlate films provide a fast, efficient and reliable seal on a plate without contamination. Film is available in roll format and reduces waste since it is supplied without protective backing or liner. SealMate film minimizes evaporation and prevents contamination between wells. Film is stable at -40°C to +120°C. SealPlate rolls contains enough film to cover 100 plates.SealPlate and SealMate are Trademarks of Excel Scientific, Inc.Convenient film dispensing3X Faster sealing than individual sheetsReduce waste - no protective liner to remove
Film/Foil Thickness: Polyester 50.8Î1⁄4m / 2milAdhesive Thickness: Acrylic 26.7Î1⁄4m / 1.05milShipping Weight: 2.2 lbs
Shipping Dimensions: 8.00 x 2.50 x 4.25
Research or further manufacturing use only, not for food or drug use.
Film/Foil Thickness: Polyester 50.8Î1⁄4m / 2milAdhesive Thickness: Acrylic 26.7Î1⁄4m / 1.05milShipping Weight: 2.2 lbs
Shipping Dimensions: 8.00 x 2.50 x 4.25
Research or further manufacturing use only, not for food or drug use.