Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SealPlate Sealing Films, Clear, Sterile, 100/pk, 100PK

  • Mfr # 202503

  • Zoro # G305256789


product price: $160.99
/pk 100, $1.61/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202503
Zoro #
G305256789
UPC #
-
Country of Origin
United States

Description

Adhesive films are specially designed for use as microplate covers. SealPlate 50 μm thickness polyester sealing films minimize evaporation, prevent spillage and contamination between wells, and provide a secure seal, not just a cover. Secure sealing of all wells eliminates "edge effects" in sensitive ELISA assays. SealPlate sealing films can also be used with tissue-culture plates for short-term storage, incubation, and containment of biohazards. SealPlate sealing films are non-pierceable. Each SealPlate sealing film measures 79.4 x 146.1 mm. SealPlate is a Trademark of Excel Scientific, Inc.
Dimensions (inches): 4 3/4 x 3 1/8 x 7/8 Sealing surface is 2ml thickTemperature Range: -40°C to +120°CFilm/Foil Thickness: Polyester 50.8Î1⁄4m / 2mil Adhesive Thickness: 26.7Î1⁄4m / 1.05mil Prevent evaporation Thermostable adhesive 100 per package For ELISA/EIA assays and incubations Quickly seals microplatesShipping Weight: 0.75 lbs
Shipping Dimensions: 6.50 x 3.63 x 0.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.