
SealPlate SealMate Dispenser Kit, Non-Sterile
Mfr # 202552NS
Zoro # G005257000
product price: $280.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202552NS
Zoro #
G005257000
UPC #
-
Country of Origin
United States
Description
SealMate Adhesive Sealing Film system features a unique method of applying sealing film on plates. SealMate provides fast, efficient and reliable seal on a plate without contamination. Film is available in roll format and reduces waste since it is supplied without protective backing or liner. Dispenser also functions as sealing paddle. Kit is supplied with 2 rolls of film and dispenser. SealMate film minimizes evaporation, prevents contamination between well, and products secure seal. Film is stable at -40° to +120°C. Roll contains film to cover 100 plates.SealPlate and SealMate are Trademarks of Excel Scientific, Inc. Ideal for ELISA/EIA, Incubation, General Use Convenient film dispensing3X Faster sealing than individual sheetsReduce waste - no protective liner to remove
Film/Foil Thickness: Polyester 50.8Î1⁄4m / 2mil Adhesive Thickness: Acrylic 26.7Î1⁄4m / 1.05milShipping Weight: 2.2044 lbs
Shipping Dimensions: 8.00 x 2.50 x 4.25
Research or further manufacturing use only, not for food or drug use.
Film/Foil Thickness: Polyester 50.8Î1⁄4m / 2mil Adhesive Thickness: Acrylic 26.7Î1⁄4m / 1.05milShipping Weight: 2.2044 lbs
Shipping Dimensions: 8.00 x 2.50 x 4.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.