Thermalseal A, Sealing Film, Non-Sterile, 100/pk, 100PK

  • Mfr # 202545

  • Zoro # G805299712


product price:  $165.99
/pk 100, $1.66/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202545
Zoro #
G805299712
UPC #
-
Country of Origin
United States

Description

ThermalSeal A Sealing Film features a thick layer of a specially formulated adhesive for improved protection from evaporation and leakage. Ideal for use with PCR plates and standard assay plates. Designed to fit inside the edge of raised rim plates to provide optimum sealing. Temperature range is -40°C to 120°C. Supplied with a plastic applicator. ThermalSeal A is a Trademark of Excel Scientific, Inc.Advanced sealingThicker adhesive layerDNase and RNase free
Dimensions: 77.8 x 135.5 mm overallLength between the perforations with end tabs removed is 118.1 mmFilm/Foil Thickness: Polyester 50.8Î1⁄4m / 2milAdhesive Thickness: Acrylic 41.9Î1⁄4m / 1.65milShipping Weight: 0.5 lbs
Shipping Dimensions: 6.50 x 3.63 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.