Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ThermalSeal, Clear, Sterile, 100/pk, 100PK

  • Mfr # 202501

  • Zoro # G605299738


product price: $188.99
/pk 100, $1.89/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202501
Zoro #
G605299738
UPC #
-
Country of Origin
United States

Description

Adhesive films are specially designed for use as microplate covers. Prevent sample evaporation and contamination in sensitive PCR applications. ThermalSeal is polypropylene based and RNase/DNase free. It is thermostable and functional from -40°C to +120°C at 75% humidity. Supplied with a split backing for accurate plate positioning and secure sealing. ThermalSeal is a Trademark of Excel Scientific, Inc.Prevent evaporationThermostable adhesiveFor PCRRNase and DNase freeChemically resistantTransparentQuickly seals microplates
Dimensions (inches): 4 3/4 x 3 1/8 x 7/8Sealing surface is 2ml thick Film/Foil Thickness: Polypropylene 50.8Î1⁄4m / 2mil Adhesive Thickness: Acrylic 24.1Î1⁄4m / 0.95milShipping Weight: 1 lbs
Shipping Dimensions: 6.50 x 3.63 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.