
ThermalSeal RT for RT qPCR, Optically Clear, Non-Sterile, 100/pk, 100PK
Mfr # 252000
Zoro # G505256381
product price: $314.99
/pk 100, $3.15/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
252000
Zoro #
G505256381
UPC #
-
Country of Origin
United States
Description
ThermalSeal RT Films are optically transparent, non-absorbing, non-fluorescing and designed for use in Real-Time PCR applications. Films feature a smooth adhesive allowing extreme optical clarity and superior light transmission. End tabs and split backing allow accurate plate positioning. Available 100 per package. ThermalSeal RT is a Trademark of Excel Scientific, Inc.Ideal for optical assayBrilliant ultra-high optical clarityRNase, DNase and nucleic acid freeWithstand -40° to +120 °C
Dimensions: 3 1/8 x 5 5/8 InchesFilm/Foil Thickness: Polyester 50.8m / 2milAdhesive Thickness: Acrylic 29.2m / 1.15milShipping Weight: 0.5 lbs
Shipping Dimensions: 6.50 x 3.63 x 0.50
Research or further manufacturing use only, not for food or drug use.
Dimensions: 3 1/8 x 5 5/8 InchesFilm/Foil Thickness: Polyester 50.8m / 2milAdhesive Thickness: Acrylic 29.2m / 1.15milShipping Weight: 0.5 lbs
Shipping Dimensions: 6.50 x 3.63 x 0.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.