Zoro Homepage

ThermalSeal RTS Films for RT qPCR, Optically Clear, Non-Sterile, Roll

  • Mfr # 252000ROLL

  • Zoro # G205299794


product price: $1,454.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252000ROLL
Zoro #
G205299794
UPC #
-
Country of Origin
United States

Description

ThermalSeal RT Film Rolls are optically transparent, non-absorbing, non-fluorescing and designed for use in Real-Time PCR applications. Film Rolls feature a smooth adhesive allowing extreme optical clarity and superior light transmission. Ideal for all automation applications. End tabs and split backing allow accurate plate positioning. ThermalSeal RTS is a Trademark of Excel Scientific, Inc.Ideal for optical assayBrilliant ultra-high optical clarityRNase, DNase and nucleic acid freeWithstand -80° to +105°C
Dimensions: 3 1/8 x 5 5/8 InchesFilm/Foil Thickness: Polyolefin 50.8Î1⁄4m / 2milAdhesive Thickness: Silicone 50.8Î1⁄4m / 2milFilm covers 540 plates.Shipping Weight: 1 lbs
Shipping Dimensions: 6.50 x 3.63 x 1.25
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.