
ThinSeal Film, Sterile, 100/pk, 100PK
Mfr # 202511
Zoro # G305299755
product price: $176.99
/pk 100, $1.77/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202511
Zoro #
G305299755
UPC #
-
Country of Origin
United States
Description
ThinSeal clear polyester sealing films are ultra-thin (25 Î1⁄4m thick) and marginally peirceable with single-channel pipettes for sample recovery. ThinSeal Film provides fast, efficient, reliable seal on plate without contamination; minimizes evaporation, reduces cross contamination, and prevents spillage. Film withstands temperatures from -40°C to +120°C. ThinSeal is a Trademark of Excel Scientific, Inc.Ideal for ELISA, EIA Sterile or Non-Sterile
Dimensions: 79.4 x 141mm Film/Foil Thickness: Polyester 25.4Î1⁄4m / 1mil Adhesive Thickness: Acrylic 24.1Î1⁄4m / 0.95milShipping Weight: 1 lbs
Shipping Dimensions: 6.00 x 3.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Dimensions: 79.4 x 141mm Film/Foil Thickness: Polyester 25.4Î1⁄4m / 1mil Adhesive Thickness: Acrylic 24.1Î1⁄4m / 0.95milShipping Weight: 1 lbs
Shipping Dimensions: 6.00 x 3.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.