Zoro Homepage

384025 3 lbs Light Weight Joint Compound

  • Mfr # EX880540

  • Zoro # G504148113


product price: $28.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX880540
Zoro #
G504148113
UPC #
727272036420
Country of Origin
China

Description

Features
  • Container Size: 3 lb.
  • Type: Light Weight
  • Product Type: Joint Compound
  • Color: White to off-white
  • Ready to Use: No
  • Indoor and Outdoor: Indoor
  • For quick drywall and plaster repairs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.