This item is Discontinued.

Excello Global Products Authorized Personnel Only Indoor/Outdoor Wall Sign, 9in x 3in, Black Face, White Graphics, 3PK EGP-HD-0262-S

This item is Discontinued.

Excello Global Products

Authorized Personnel Only Indoor/Outdoor Wall Sign, 9in x 3in, Black Face, White Graphics, 3PK (Discontinued)

Mfr # EGP-HD-0262-S
Zoro # G315510093
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EGP-HD-0262-S
Zoro #
G315510093
UPC #
-
Country of Origin
China

Dimensions

Width
9 in
Height
3 in

Details

Item
Facility Management Signs
Legend
AUTHORIZED PERSONNEL ONLY
Sign Shape
Radius Corner Rectangular
Sign Material
Plastic
Sign Mounting Style
Adhesive
Sign Background Color
Black

Description

The Excello Global Products Authorized Personnel Only sign informs your customers, guests and clients about restricted areas. Perfect for business establishments, doors, restaurants, offices and hotels to sway anyone from going into the restricted area. The sign is easy to install with the included adhesive strips.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.