Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chalkboard Sign, Black Surface, Brown Frame, 12 x 16

  • Mfr # EGP-HD-0514-S

  • Zoro # G516127397


product price: $19.79
/ea

Key Features

Orientation
Horizontal; Vertical
Mounting Style
Wall-Mount Hardware (Included)
Color
Brown
Height
16 in
Includes
(2) Hanging Hooks and Screws; 48 Plastic Twine; White Liquid Chalk Marker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGP-HD-0514-S
Zoro #
G516127397
UPC #
840312303709
Country of Origin
China

Dimensions

Height
16 in
Size
12 x 16
Width
12 in

Details

Orientation
Horizontal; Vertical
Mounting Style
Wall-Mount Hardware (Included)
Color
Brown
Item
Erasable Surface Signs - Wall-Mount
Includes
(2) Hanging Hooks and Screws; 48 Plastic Twine; White Liquid Chalk Marker
Material
Wood

Description

Wood frame chalkboard sign is perfect for use in restaurants, cafes, bars and more. The sign has a beautiful wood frame that adds a rustic and elegant touch to any decor. The wood frame provides a sturdy and durable structure, ensuring long-lasting use. The double-sided design allows for increased visibility and the opportunity to display different messages on each side, and it can be oriented horizontally or vertically. The compact size is convenient for both personal and professional use, providing enough space to create eye-catching designs and messages.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.