This item is Discontinued.

Excello Global Products Employees Must Wash Hands Indoor Wall Sign, 5inx7in, BLk/Blue/White Face, Black/Blue Graphics, 2PK EGP-HD-0171-S

This item is Discontinued.

Excello Global Products

Employees Must Wash Hands Indoor Wall Sign, 5inx7in, BLk/Blue/White Face, Black/Blue Graphics, 2PK (Discontinued)

Mfr # EGP-HD-0171-S
Zoro # G015620757
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EGP-HD-0171-S
Zoro #
G015620757
UPC #
-
Country of Origin
China

Dimensions

Height
7 in
Width
5 in
Size
5 x 7

Details

Item
Facility Management Signs
Legend
Employees Must Wash Hands Before Returning to Work
Sign Material
Plastic
Sign Mounting Style
Adhesive
Sign Shape
Radius Corner Rectangular
Sign Background Color
Black/Blue/White

Description

This Excello Global Products Employees Must Wash Hands label is an effective message to remind everyone about the safety policy and compliance to prevent spreading germs in your place of business. This easy-to-read sign with beveled edges and rounded corners is made of semirigid plastic that requires minimum effort to mount and unmount. This safety sign comes with self-adhesive strips that stick effortlessly to most smooth, flat surfaces, so you can mount the sign on the wall as soon as you get it.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.