This item is Discontinued.

Excello Global Products Employees Only Indoor/Outdoor Wall Sign, 9in x 3in, Black Face, White Graphics, 3PK EGP-HD-0050-S

This item is Discontinued.

Excello Global Products

Employees Only Indoor/Outdoor Wall Sign, 9in x 3in, Black Face, White Graphics, 3PK (Discontinued)

Mfr # EGP-HD-0050-S
Zoro # G515621179
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EGP-HD-0050-S
Zoro #
G515621179
UPC #
-
Country of Origin
China

Dimensions

Width
9 in
Height
3 in

Details

Item
Facility Management Signs
Legend
Employees Only
Sign Shape
Radius Corner Rectangular
Sign Material
Plastic
Sign Mounting Style
Adhesive
Sign Background Color
Black

Description

The Excello Global Products Employees Only sign helps secure the workplace and keep customers or unauthorized personnel out of dangerous work areas where a risk of harm exists. This easy-to-read sign with beveled edges and rounded corners requires minimum effort to mount and unmount. Made of lightweight and sturdy molded plastic material that is durable, withstands most environments and will not fade in extreme temperatures.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.