
Fire Extinguisher Wall Sign, 9in x 3in, Red Face, White Graphics, 3PK
Mfr # EGP-HD-0480-S
Zoro # G516037412
product price:Â $13.45
/pk 3, $4.48/eaKey Features
Legend Color
White
Legend
Fire Extinguisher
Sign Mounting Style
Adhesive
Height
3 in
Sign Background Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EGP-HD-0480-S
Zoro #
G516037412
UPC #
-
Country of Origin
China
Dimensions
Height
3 in
Width
9 in
Details
Legend Color
White
Legend
Fire Extinguisher
Item
Facility Management Signs
Sign Mounting Style
Adhesive
Sign Background Color
Red
Sign Material
Plastic
Sign Shape
Radius Corner Rectangular
Description
Made with brightly contrasting print and plastic. Stands out in any setting. Mounting strips allow for universal mounting on almost any dry, flat surface. Perfect for any business, workplace or warehouse.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.