This item is Discontinued.

Excello Global Products Indoor/Outdoor Restroom Sign with Braille Text and Wheelchair, 6in x 9in, 3PK EGP-HD-0036-S

This item is Discontinued.

Excello Global Products

Indoor/Outdoor Restroom Sign with Braille Text and Wheelchair, 6in x 9in, 3PK (Discontinued)

Mfr # EGP-HD-0036-S
Zoro # G015510133
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EGP-HD-0036-S
Zoro #
G015510133
UPC #
-
Country of Origin
China

Dimensions

Height
9 in
Width
6 in
Size
6 x 9

Details

Item
Facility Management Signs
Legend
Restroom
Sign Material
Plastic
Sign Mounting Style
Adhesive
Sign Shape
Radius Corner Rectangular
Sign Background Color
Black
Standards
ADA Compliant
Printed Language
Braille, English

Description

No need to think which lavatory or restroom to use with this Excello Global Products ADA-approved sign. This label clearly indicates the restroom's location within the premises. Sign includes the gender by symbol, writing, and braille text. It comes with adhesive strips for easy and secure mounting. With its simple-to-use application, this sign will help direct and keep everyone in the right place.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.