
Menu Holder For 11 x 17 Menus, Portrait Orientation, 11.7 x 18, Clear/Black/Silver
Mfr # SPLS-MENU-1117M
Zoro # G615960413
product price:Â $10.75
/ea
Sold in multiples of 2 for $21.50
Key Features
Height
18 in
Width
11.7 in
Material
Plastic
Color
Clear/Black/Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPLS-MENU-1117M
Zoro #
G615960413
UPC #
840312308193
Country of Origin
China
Dimensions
Height
18 in
Width
11.7 in
Details
Material
Plastic
Item
Foodservice Menu Holders
Color
Clear/Black/Silver
Description
Perfect for use in restaurants, cafes, bars and more. Menu slides in easily. Clear plastic cover protects the item on display from stains and tears. Anti-glare viewing window material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.