
Menu Holder For 8.5 x 11 Menus, Landscape Orientation, 12.6 x 10.2 Holder, Clear/Black
Mfr # SPLS-MENU-8511C
Zoro # G015960655
product price:Â $12.25
/eaKey Features
Width
12.6 in
Height
10.2 in
Color
Clear/Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPLS-MENU-8511C
Zoro #
G015960655
UPC #
840312308124
Country of Origin
China
Dimensions
Width
12.6 in
Height
10.2 in
Details
Item
Foodservice Menu Holders
Color
Clear/Black
Material
Plastic
Description
Perfect for use in restaurants, cafes, bars and more. Menu slides in easily. Clear plastic cover protects the item on display from stains and tears. Anti-glare viewing window material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.