
Menu Holder For 8.5 x 11 Menus, Portrait, 2-View, 9.3 x 12 Holder, Clear/Black/Silver, 10PK
Mfr # SPLS-MENU-2
Zoro # G216148265
product price:Â $24.89
/pk 10, $2.49/eaKey Features
Height
12 in
Width
9.3 in
Material
Plastic
Color
Clear/Black/Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPLS-MENU-2
Zoro #
G216148265
UPC #
-
Country of Origin
China
Dimensions
Height
12 in
Width
9.3 in
Details
Item
Foodservice Menu Holders
Material
Plastic
Color
Clear/Black/Silver
Description
Perfect for use in restaurants, cafes, bars and more. Menu slides in easily. Clear plastic cover protects the item on display from stains and tears. Anti-glare viewing window material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.