Menu Holder For 8.5 x 11 Menus, Portrait, 4-View, 9.6 x 12 Holder, Clear/Black/Silver, 10PK

  • Mfr # SPLS-MENU-4

  • Zoro # G116148266


product price:  $39.99
/pk 10, $4.00/ea

Key Features

Color
Clear/Black/Silver
Height
12 in
Material
Plastic
Width
9.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPLS-MENU-4
Zoro #
G116148266
UPC #
-
Country of Origin
China

Dimensions

Height
12 in
Width
9.6 in

Details

Color
Clear/Black/Silver
Material
Plastic
Item
Foodservice Menu Holders

Description

Perfect for use in restaurants, cafes, bars and more. Menu slides in easily. Clear plastic cover protects the item on display from stains and tears. Anti-glare viewing window material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.