
Menu Holder For 8.5 x 11 Menus, Portrait Orientation 4-View, 9.6 x 11.9, Clear/Black/Silver
Mfr # SPLS-MENU4-1PK
Zoro # G316148271
product price:Â $6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Height
11.9 in
Width
9.6 in
Material
Plastic
Color
Clear/Black/Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPLS-MENU4-1PK
Zoro #
G316148271
UPC #
840312309879
Country of Origin
China
Dimensions
Height
11.9 in
Width
9.6 in
Details
Item
Foodservice Menu Holders
Material
Plastic
Color
Clear/Black/Silver
Description
Perfect for use in restaurants, cafes, bars and more. Menu slides in easily. Clear plastic cover protects the item on display from stains and tears. Anti-glare viewing window material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.