This item is Discontinued.

This item is Discontinued.
Menu Holder For 8.5 x 11 Menus, Portrait Orientation, 9.3 x 11.9 Holder, Clear/Black/Gold (Discontinued)
Mfr #
SPLS-MENU-2-1PK
Zoro #
G916009583
UPC # 840312309862
Country of Origin China
Category Document Holders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SPLS-MENU-2-1PK
Zoro #
G916009583
UPC #
840312309862
Country of Origin
China
Dimensions
Width
9.3 in
Height
11.9 in
Sheet Size
8.5 in x 11 in
Details
Item
Foodservice Menu Holders
Material
Plastic
Color
Clear, Black, Gold
For Use With
Menus
Description
Perfect for use in restaurants, cafes, bars and more. Menu slides in easily. Clear plastic cover protects the item on display from stains and tears. Anti-glare viewing window material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.