This item is Discontinued.

Excello Global Products No Food or Drink Wall Sign, 9in x 3in, Black Face, White Graphics, 3PK EGP-HD-0267-S

This item is Discontinued.

Excello Global Products

No Food or Drink Wall Sign, 9in x 3in, Black Face, White Graphics, 3PK (Discontinued)

Mfr # EGP-HD-0267-S
Zoro # G215960813
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EGP-HD-0267-S
Zoro #
G215960813
UPC #
-
Country of Origin
China

Dimensions

Height
3 in
Width
9 in
Size
9 x 3

Details

Item
Facility Management Signs
Legend
No Food or Drink
Sign Material
Plastic
Sign Mounting Style
Adhesive
Sign Shape
Radius Corner Rectangular
Sign Background Color
Black

Description

Great for business establishments to remind employees, customers and visitors that food and drinks are not allowed inside the premises. Plastic material is durable, withstands most environments and will not fade in extreme temperatures. Easy to install with the included adhesive strips.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.