This item is Discontinued.

Excello Global Products No Smoking No Vaping Indoor/Outdoor Wall Sign, 9in x 3in, Black Face, Black/Red Graphics, 4PK EGP-HD-0175-S

This item is Discontinued.

Excello Global Products

No Smoking No Vaping Indoor/Outdoor Wall Sign, 9in x 3in, Black Face, Black/Red Graphics, 4PK (Discontinued)

Mfr # EGP-HD-0175-S
Zoro # G915510042
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EGP-HD-0175-S
Zoro #
G915510042
UPC #
-
Country of Origin
China

Dimensions

Height
3 in
Width
9 in

Details

Item
Facility Management Signs
Legend
NO SMOKING NO VAPING
Sign Shape
Radius Corner Rectangular
Sign Mounting Style
Adhesive
Sign Background Color
White
Sign Material
Plastic

Description

The Excello Global Products No Smoking No Vaping sign can be used for home, office, yard or any industrial site. The high-quality and weather-resistant graphics are designed to attract smokers and warn them immediately not to smoke in nearby areas. The sign includes self-adhesive strips to mount the sign on the wall. It gets your message across with clarity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.