This item is Discontinued.

Excello Global Products Please Do Not Flush Indoor/Outdoor Wall Sign, 9in x 3in, Black Face, White Graphics, 3PK EGP-HD-0255-S

This item is Discontinued.

Excello Global Products

Please Do Not Flush Indoor/Outdoor Wall Sign, 9in x 3in, Black Face, White Graphics, 3PK (Discontinued)

Mfr # EGP-HD-0255-S
Zoro # G015621211
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EGP-HD-0255-S
Zoro #
G015621211
UPC #
-
Country of Origin
China

Dimensions

Height
3 in
Width
9 in
Size
9 x 3

Details

Item
Facility Management Signs
Legend
PLEASH DO NOT FLUSH ANYTHING EXCEPT TOILET PAPER
Sign Material
Plastic
Sign Mounting Style
Adhesive
Sign Shape
Radius Corner Rectangular
Sign Background Color
Black

Description

The Excello Global Products Please Do Not Flush Anything Except Toilet Paper sign reminds all of your customers to not flush unnecessary things in the toilet. This informative toilet door/wall sign can be attached to the door, wall, home or business.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.