
Poster Holder, Aluminum, 8.5 x 11, Silver
Mfr # EGP-SF-8511-S
Zoro # G315960850
product price: $19.15
/eaKey Features
Frame Color
Silver
Tab Orientation
Horizontal; Vertical
Mounts
Wall
Includes
Mounting Hardware
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EGP-SF-8511-S
Zoro #
G315960850
UPC #
840312302009
Country of Origin
China
Dimensions
Height
11.4 in
Width
8.9 in
Insert Size
8.5 x 11
Details
Frame Color
Silver
Tab Orientation
Horizontal; Vertical
Mounts
Wall
Includes
Mounting Hardware
Color
Silver
Type of Frame
Print/Poster
Frame Material
Aluminum
Item
Print & Poster Frames
Description
The Excello Global Products snap poster frame is a great way to display your signage and promotions. Front-loading design allows for quick and easy insert placement. The snap frame can be placed on a wall in landscape or portrait orientation. Includes mounting screws and drywall anchors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.