
Table-Top Menu Holder, For 5 x 7 Menus, 5.6 x 7.6 Holder, Black
Mfr # SPLS-MENU-5X7A
Zoro # G015960662
product price: $10.15
/eaKey Features
Height
7.6 in
Width
5.6 in
Color
Black
Material
Polyurethane Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPLS-MENU-5X7A
Zoro #
G015960662
UPC #
840312308155
Country of Origin
China
Dimensions
Height
7.6 in
Width
5.6 in
Details
Item
Foodservice Menu Holders
Color
Black
Material
Polyurethane Leather
Description
This menu holder is perfect for use in restaurants, cafes, bars and more. Freestanding A-frame design displays menus from front and back. Picture corners allow for easy menu changes. Made from durable polyurethane leather.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.