Tabletop Chalkboard Signs, Black Surface, 4 x 6, 3PK

  • Mfr # EGP-HD-0509-S

  • Zoro # G916172232


product price: $18.49
/pk 3, $6.16/ea

Key Features

Orientation
Vertical
Width
4 in
Height
6 in
Size
4 x 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGP-HD-0509-S
Zoro #
G916172232
UPC #
-
Country of Origin
China

Dimensions

Width
4 in
Height
6 in
Size
4 x 6

Details

Orientation
Vertical
Item
Erasable Surface Signs - Surface-Top

Description

Perfect for use in restaurants, cafes, bars, and more. The sign has a slanted design, providing ample space for writing clear and legible messages. The compact and lightweight design makes it easy to display on tables, shelves, or as a part of a larger display. Versatile design that can be used in a variety of settings such as bars, bakeries, cafes, coffee shops, weddings, birthday parties and special events.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.