
Tabletop Chalkboard Tag, Black Surface, Teak Wood Holder, 3 x 4, 6PK
Mfr # EGP-HD-0508-S
Zoro # G816127370
product price:Â $21.29
/pk 6, $3.55/eaKey Features
Width
3 in
Material
Teak Wood
Height
4 in
Size
3 x 4
Orientation
Horizontal; Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EGP-HD-0508-S
Zoro #
G816127370
UPC #
-
Country of Origin
China
Dimensions
Width
3 in
Height
4 in
Size
3 x 4
Details
Material
Teak Wood
Item
Erasable Surface Signs - Surface-Top
Orientation
Horizontal; Vertical
Includes
Liquid Chalk Marker; (6) Wood Holders
Description
This Excello Global Products chalkboard tag is perfect for use in restaurants, cafes, bars and more. The sign can be used for organizing and labeling items. The tag provides ample space for writing clear and legible labels. The chalkboard surface allows you to easily change and update labels as needed, and it can be inserted horizontally or vertically into the wooden frames. The wooden holder provides a sturdy and stable base for the tag, making it easy to display on tables, shelves and countertops. Includes nonslip pads and a marker.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.