Zoro Homepage

4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated

  • Mfr # 9241E

  • Zoro # G8507475


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Overall Length
4 1/2 in
Material
Carbon Steel
Handle Type
Soft Cushioned Foam
Features
Dual Leaf Springs
Jaw Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9241E
Zoro #
G8507475
UPC #
662847009839
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Jaw Length
3/8 in
Jaw Width
3/8 in
Cutter Length
1/4 in
For Maximum Diameter ACSR Conductor
Not Rated
For Maximum Diameter Stainless Steel
Not Rated
Maximum Wire Cutting Diameter
0.04 in
For Maximum Diameter Hard Steel
Not Rated

Details

Item
Diagonal Cutting Plier
Material
Carbon Steel
Handle Type
Soft Cushioned Foam
Features
Dual Leaf Springs
Standards
ESD Safety Standards
Jaw Bend
0 Degrees
Handle Color
Teal
Plier Product Group
Pliers
Wire Stripper
No
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Voltage Rating
Not Rated
ESD Safe
Yes
Insulated
No
Nose Type
Oval
Weight
3 oz
Steel Type
Carbon Steel
Handle Style
Plastic Foam
For Wire/Cable Type
Soft Wire
Maximum Wire Cutting Gauge
18 AWG
Surface Resistivity
1,010 ohm/sq
Non-Sparking
No
Grip Material
Plastic
Plier Type
Diagonal Cutting Pliers
Surface Hardness
65 HRC
Cut Profile
Flush
Additional Tool Functions
Wire Cutter
ESD-Safe
No
Jaw Opening Type
Spring Return
Tether Ready
No
Plier Material
Steel
Head Offset Angle
0 Degrees
Head Type
Straight
Series
9200
Cutter Type
Diagonal Cutting Pliers
Nose Shape
Oval
Grip Style
Standard Cushion
Maximum Jaw Opening
1 1/8 in
Cutting Capacity by Material
1/2 in to 3/64 in Soft, Maximum Flush
Spring Assist Handle
Yes

Description

Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 4 1/2 in, Maximum Jaw Opening 1 1/8 in, For Maximum Diameter Stainless Steel Not Rated, For Maximum Diameter Hard Steel Not Rated, For Maximum Diameter ACSR Conductor Not Rated, Jaw Length 3/8 in, Jaw Width 3/8 in, Jaw Opening Type Spring Return, Grip Style Standard Cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.