Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated

  • Mfr # 9247E

  • Zoro # G8507536


product price: $75.29
/ea
Free Shipping & Returns

Key Features

Overall Length
4 1/2 in
Material
Carbon Steel
Handle Type
Soft Cushioned Foam
Features
Dual Leaf Springs
Jaw Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9247E
Zoro #
G8507536
UPC #
662847009891
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Jaw Length
3/8 in
Jaw Width
3/8 in
Cutter Length
3/8 in

Details

Item
Diagonal Cutting Plier
Material
Carbon Steel
Handle Type
Soft Cushioned Foam
Features
Dual Leaf Springs
Tether Capable
Tether Capable
Insulated
No
Jaw Bend
0 Degrees
Plier Product Group
Pliers
Insulated / Uninsulated
Uninsulated
Nose Type
Relieved
ESD Safe
Yes
Voltage Rating
Not Rated
Handle Color
Teal
Wire Stripper
No
Standards
ESD Safety Standards
Handle Style
Plastic Foam
Plier Type
Diagonal Cutting Pliers
Surface Hardness
65 HRC
Head Offset Angle
14.25 Degrees
Additional Tool Functions
Wire Cutter
For Wire/Cable Type
Soft Wire
Plier Material
Steel
Steel Type
Carbon Steel
Weight
3 oz
Non-Sparking
No
Surface Resistivity
1,010 ohm/sq
Jaw Opening Type
Spring Return
ESD-Safe
No
Grip Material
Plastic
Tether Ready
No
Maximum Wire Cutting Gauge
20 AWG
Cut Profile
Flush
Spring Assist Handle
Yes
Cutting Capacity by Material
1/2 in to 1/32 in Soft, Relieved

Description

Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 14.25 Degrees , Overall Length 4 1/2 in, Jaw Length 3/8 in, Jaw Width 3/8 in, Jaw Opening Type Spring Return, Maximum Wire Cutting Gauge 20 AWG, Voltage Rating Not Rated, Tether Ready No, Additional Tool Functions Wire Cutter, Cutter Length 3/8 in, Features Dual Leaf Springs, For Wire/Cable Type Soft Wire, Grip Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.