Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated

  • Mfr # 9248E

  • Zoro # G8507545


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Overall Length
4 1/2 in
Material
Carbon Steel
Handle Type
Soft Cushioned Foam
Features
Dual Leaf Springs
Jaw Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9248E
Zoro #
G8507545
UPC #
662847009907
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Jaw Length
3/8 in
Jaw Width
3/8 in
Cutter Length
3/8 in

Details

Item
Diagonal Cutting Plier
Material
Carbon Steel
Handle Type
Soft Cushioned Foam
Features
Dual Leaf Springs
Tether Capable
Tether Capable
Voltage Rating
Not Rated
Insulated / Uninsulated
Uninsulated
Handle Color
Teal
Plier Product Group
Pliers
Jaw Bend
0 Degrees
Nose Type
Relieved
Insulated
No
Wire Stripper
No
ESD Safe
Yes
Standards
ESD Safety Standards
Head Offset Angle
14.25 Degrees
Surface Hardness
65 HRC
Additional Tool Functions
Wire Cutter
Surface Resistivity
1,010 ohm/sq
For Wire/Cable Type
Soft Wire
ESD-Safe
No
Tether Ready
No
Jaw Opening Type
Spring Return
Grip Material
Plastic
Handle Style
Plastic Foam
Maximum Wire Cutting Gauge
20 AWG
Non-Sparking
No
Plier Type
Diagonal Cutting Pliers
Steel Type
Carbon Steel
Weight
3 oz
Plier Material
Steel
Cut Profile
Flush
Cutting Capacity by Material
1/4 in to 1/32 in Soft, Relieved
Spring Assist Handle
Yes

Description

This EXCELTA 9248E ESD Diagonal Cutting Plier is a great tool for cutting wire and cable. It has a handle that is soft cushioned to provide you with the utmost comfort while working. This plier has an overall length of 4 1/2 in., a jaw length of 25/64 in. and jaw width of 27/64 in. The blades are made from induction hardened carbon steel, which provides optimum flush cuts. With dual leaf springs, this diagonal cutting plier offers smooth action when it comes to snipping wires and cables. It is also ESDA safe, meaning it can be used on sensitive electronic components without fear of damaging them. If you work with wire or cable, the EXCELTA 9248E ESD Diagonal Cutting Plier will prove invaluable to your work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.