Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 1/2 in Diagonal Cutting Plier Semiflush Cut Uninsulated

  • Mfr # 9243E

  • Zoro # G8507493


product price: $66.95
/ea

Key Features

Overall Length
4 1/2 in
Material
Carbon Steel
Handle Type
Soft Cushioned Foam
Features
Dual Leaf Springs
Jaw Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9243E
Zoro #
G8507493
UPC #
662847009853
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Jaw Length
3/8 in
Jaw Width
3/8 in
Cutter Length
3/8 in

Details

Item
Diagonal Cutting Plier
Material
Carbon Steel
Handle Type
Soft Cushioned Foam
Features
Dual Leaf Springs
Standards
ESD Safety Standards
Plier Product Group
Pliers
ESD Safe
Yes
Insulated
No
Nose Type
Oval
Handle Color
Teal
Jaw Bend
0 Degrees
Insulated / Uninsulated
Uninsulated
Voltage Rating
Not Rated
Wire Stripper
No
Tether Capable
Tether Capable
Grip Material
Plastic
Additional Tool Functions
Wire Cutter
Surface Resistivity
1,010 ohm/sq
ESD-Safe
No
Plier Material
Steel
Cut Profile
Semiflush
Tether Ready
No
For Wire/Cable Type
Soft Wire
Plier Type
Diagonal Cutting Pliers
Steel Type
Carbon Steel
Handle Style
Plastic Foam
Maximum Wire Cutting Gauge
18 AWG
Non-Sparking
No
Head Offset Angle
0 Degrees
Weight
3 oz
Jaw Opening Type
Spring Return
Surface Hardness
65 HRC
Cutting Capacity by Material
1/64 in to 3/64 in Soft, Semi-Flush
Spring Assist Handle
Yes

Description

Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Semiflush, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 4 1/2 in, Jaw Length 3/8 in, Jaw Width 3/8 in, Jaw Opening Type Spring Return, Maximum Wire Cutting Gauge 18 AWG, Voltage Rating Not Rated, Tether Ready No, Additional Tool Functions Wire Cutter, Cutter Length 3/8 in, Features Dual Leaf Springs, For Wire/Cable Type Soft Wire, Grip Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.