Zoro Homepage

4 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated

  • Mfr # 9244E

  • Zoro # G8507502


product price: $74.15
/ea

Key Features

Overall Length
4 1/4 in
Material
Carbon Steel
Handle Type
Soft Cushioned Foam
Features
Dual Leaf Springs
Jaw Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9244E
Zoro #
G8507502
UPC #
662847009860
Country of Origin
United States

Dimensions

Overall Length
4 1/4 in
Jaw Length
3/8 in
Jaw Width
3/8 in
Cutter Length
3/8 in

Description

Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 4 1/4 in, Jaw Length 3/8 in, Jaw Width 3/8 in, Jaw Opening Type Spring Return, Maximum Wire Cutting Gauge 20 AWG, Voltage Rating Not Rated, Tether Ready No, Additional Tool Functions Wire Cutter, Cutter Length 3/8 in, Features Dual Leaf Springs, For Wire/Cable Type Soft Wire, Grip Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.