Zoro Homepage

4 3/4 in Needle Nose Plier Standard Cushioned Grip Handle

  • Mfr # 2643

  • Zoro # G8507274


product price: $24.39
/ea

Key Features

Overall Length
Standard
Material
Stainless Steel
Handle Type
Standard Cushioned Grip
Features
Dual Leaf Springs
Jaw Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2643
Zoro #
G8507274
UPC #
662847008535
Country of Origin
Pakistan

Dimensions

Overall Length
Standard
Jaw Width
1/2 in
Jaw Length
7/8 in
Tip Width
3/64 in
Tip Diameter
0.05 in
Jaw Thickness
1/4 in

Details

Item
Needle Nose Plier
Material
Stainless Steel
Handle Type
Standard Cushioned Grip
Features
Dual Leaf Springs
Joint Type
Solid
Handle Color
Teal
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Gripping Surface
Smooth
Cutting Capacity/Material
Not Specified
Insulated
No
Wire Crimper
No
Wire Stripper
No
Spring Return
Yes
ESD Safe
Yes
Plier Item
Needle Nose Pliers
Max. Jaw Opening
1/2 in
Side Cutter
No
Tether Capable
Tether Capable
Standards
ESD Safety Standards
Jaw Bend
0 Degrees
Voltage Rating
Not Rated
Plier Product Group
Pliers
Tether Style
Standard Tool (Accessory Needed for Tethering)
Plier Material
Steel
Maximum Jaw Opening
1/2 in
Handle Style
Cushion Grip
Surface Resistivity
1,010 ohm
Jaw Texture
Smooth
ESD-Safe
Yes
Jaw Opening Type
Spring Return
Application
Component Lead Forming
Non-Sparking
No
Includes Wire Cutter
No
Nose Shape
Round
Tether Ready
No
Weight
3.5 oz
Grip Material
Foam
Grip Style
Standard Cushion
Includes Wire Stripper
No
Plier Type
Round Nose Pliers
Steel Type
Stainless Steel

Description

Needle Nose Plier, Plier Type Round Nose Pliers, Jaw Length 7/8 in, Jaw Width 1/2 in, Overall Length 4 3/4 in, Maximum Jaw Opening 1/2 in, Grip Style Standard Cushion, Tether Ready No, Non-Sparking No, Insulated No, ESD-Safe Yes, Voltage Rating Not Rated, Application Component Lead Forming, Features Dual Leaf Springs, Grip Material Foam, Handle Color Teal, Handle Style Cushion Grip, Includes Wire Cutter No, Includes Wire Stripper No, Jaw Bend 0 Degrees , Jaw Opening Type Spring Return

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.