Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 3/4 in TealShield(TM) Chain Nose Plier Standard Cushioned Grip Handle

  • Mfr # 2644D

  • Zoro # G8507292


product price: $32.59
/ea

Key Features

Overall Length
Standard
Material
Stainless Steel
Handle Type
Standard Cushioned Grip
Features
Dual Leaf Springs
Jaw Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2644D
Zoro #
G8507292
UPC #
662847008566
Country of Origin
Pakistan

Dimensions

Overall Length
Standard
Jaw Width
1/2 in
Jaw Length
7/8 in
Tip Width
1/32 in
Cutter Length
7/8 in
Tip Thickness
1/25 in

Details

Item
Chain Nose Plier
Material
Stainless Steel
Handle Type
Standard Cushioned Grip
Features
Dual Leaf Springs
Joint Type
Solid
Max. Jaw Opening
1/2 in
Standards
ESD Safety Standards
Plier Product Group
Pliers
Wire Stripper
No
Cutting Capacity/Material
Not Specified
Tether Capable
Tether Capable
Plier Item
Chain Nose Pliers
Insulated / Uninsulated
Uninsulated
Side Cutter
No
Nonsparking
No
Spring Return
Yes
ESD Safe
No
Insulated
No
Gripping Surface
Serrated
Wire Crimper
No
Handle Color
Teal
Jaw Bend
0 Degrees
Voltage Rating
Not Rated
Tether Style
Standard Tool (Accessory Needed for Tethering)
Includes Wire Stripper
No
ESD-Safe
Yes
Jaw Opening Type
Spring Return
Includes Wire Cutter
No
Plier Material
Stainless Steel
Grip Material
Foam
Non-Sparking
No
Grip Style
Standard Cushion
Tether Ready
No
Surface Resistivity
1,010 ohm
Weight
3.5 oz
Nose Shape
Chain
Handle Style
Cushion Grip
Series
TealShield(TM)
Cutting Capacities
Not Specified
Maximum Jaw Opening
1/2 in
Steel Type
Stainless Steel
Plier Type
Chain Nose Pliers
Jaw Texture
Serrated

Description

Chain Nose Plier, Plier Type Chain Nose Pliers, Nose Shape Chain, Jaw Bend 0 Degrees , ESD-Safe Yes, Overall Length 4 3/4 in, Maximum Jaw Opening 1/2 in, Jaw Length 7/8 in, Tip Width 1/32 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Cutter Length 7/8 in, Cutting Capacities Not Specified, Features Dual Leaf Springs, Grip Material Foam, Grip Style Standard Cushion, Handle Color Teal, Handle Style Cushion Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.