Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 3/4 in TealShield(TM) Needle Nose Plier Standard Cushioned Grip Handle

  • Mfr # 2647

  • Zoro # G8507301


product price: $26.15
/ea

Key Features

Overall Length
Standard
Material
Stainless Steel
Handle Type
Standard Cushioned Grip
Features
Dual Leaf Springs
Jaw Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2647
Zoro #
G8507301
UPC #
662847008580
Country of Origin
Pakistan

Dimensions

Overall Length
Standard
Jaw Width
1/2 in
Jaw Length
3/8 in
Tip Width
1/32 in
Cutter Length
7/8 in
Tip Thickness
1/20 in

Details

Item
Needle Nose Plier
Material
Stainless Steel
Handle Type
Standard Cushioned Grip
Features
Dual Leaf Springs
Joint Type
Solid
Side Cutter
No
Gripping Surface
Smooth
Voltage Rating
Not Rated
ESD Safe
No
Handle Color
Teal
Wire Crimper
No
Insulated
No
Standards
ESD Safety Standards
Tether Capable
Tether Capable
Jaw Bend
0 Degrees
Spring Return
Yes
Nonsparking
No
Cutting Capacity/Material
Not Specified
Max. Jaw Opening
1/2 in
Plier Product Group
Pliers
Insulated / Uninsulated
Uninsulated
Wire Stripper
No
Plier Item
Needle Nose Pliers
Tether Style
Standard Tool (Accessory Needed for Tethering)
Grip Material
Foam
Weight
3.5 oz
Jaw Opening Type
Spring Return
Nose Shape
Needle
Jaw Texture
Smooth
Surface Resistivity
1,010 ohm
Maximum Jaw Opening
1/2 in
Cutting Capacities
Not Specified
Handle Style
Cushion Grip
Tether Ready
No
Grip Style
Standard Cushion
Non-Sparking
No
Plier Material
Stainless Steel
Steel Type
Stainless Steel
Includes Wire Stripper
No
Series
TealShield(TM)
ESD-Safe
Yes
Plier Type
Needle Nose Pliers
Includes Wire Cutter
No

Description

The Excelta 2647 Needle Nose Plier is the perfect tool for your next project. The needle nose pliers have a standard cushioned grip and smooth jaws, which means you can work with it comfortably and efficiently. Featuring dual leaf springs, this needle nose plier provides exceptional performance with its firm gripping action. It has a jaw width of 7/16 in., jaw length of 5/16 in., tip width of 1/16 in. and an overall length of 4 3/4 in.. This plier is made from stainless steel, which makes it both durable and resistant to rusting or corrosion. The Excelta Needle Nose Plier will provide you with excellent service for many years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.