Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 1/2 in TealShield(TM) Needle Nose Plier Molded Grip Handle

  • Mfr # 2847

  • Zoro # G8507362


product price: $28.35
/ea

Key Features

Overall Length
Standard
Material
Stainless Steel
Handle Type
Molded Grip
Features
Dual Leaf Springs, Ergonomic Handle
Jaw Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2847
Zoro #
G8507362
UPC #
662847008764
Country of Origin
Pakistan

Dimensions

Overall Length
Standard
Jaw Width
3/8 in
Jaw Length
1 3/8 in
Tip Width
1/16 in
Tip Thickness
3/100 in
Cutter Length
1 1/8 in

Details

Item
Needle Nose Plier
Material
Stainless Steel
Handle Type
Molded Grip
Features
Dual Leaf Springs, Ergonomic Handle
Joint Type
Solid
Jaw Bend
0 Degrees
Handle Color
Teal
Max. Jaw Opening
1/2 in
Tether Capable
Tether Capable
Nonsparking
No
Spring Return
Yes
Gripping Surface
Smooth
Wire Crimper
No
Side Cutter
No
Voltage Rating
Not Rated
Wire Stripper
No
Insulated / Uninsulated
Uninsulated
Insulated
No
ESD Safe
No
Plier Item
Needle Nose Pliers
Plier Product Group
Pliers
Cutting Capacity/Material
Not Specified
Standards
ESD Safety Standards
Tether Style
Standard Tool (Accessory Needed for Tethering)
Steel Type
Stainless Steel
ESD-Safe
Yes
Plier Type
Needle Nose Pliers
Jaw Opening Type
Spring Return
Non-Sparking
No
Plier Material
Stainless Steel
Handle Style
Ergonomic
Surface Resistivity
1,010 ohm
Weight
4 oz
Nose Shape
Needle
Includes Wire Stripper
No
Maximum Jaw Opening
1/2 in
Cutting Capacities
Not Specified
Includes Wire Cutter
No
Series
TealShield(TM)
Tether Ready
No
Jaw Texture
Smooth

Description

The Excelta 2847 Needle Nose Plier is the perfect tool for all your fine work. With a smooth jaw, you can have full control over your materials as you craft them. The needle nose pliers are designed with dual leaf springs to offer greater comfort and control. This 5 1/2 in. plier has a 1 5/16 in. jaw length and 3/8 in. jaw width, allowing you to hold small items firmly between its jaws. It is made of stainless steel, which means it will not rust or corrode even after extended use. You can also rely on the molded grip handle to provide a comfortable grip as you work on your projects. The Excelta Needle Nose Plier is the ideal tool for holding onto small objects securely while working on delicate projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.