Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 3/4 in Long Nose Plier Molded Grip Handle

  • Mfr # 2843

  • Zoro # G8507335


product price: $28.39
/ea

Key Features

Overall Length
Standard
Material
Stainless Steel
Handle Type
Molded Grip
Features
Dual Leaf Springs
Jaw Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2843
Zoro #
G8507335
UPC #
662847008696
Country of Origin
Pakistan

Dimensions

Overall Length
Standard
Jaw Width
3/8 in
Jaw Length
1 3/8 in
Tip Width
3/64 in
Jaw Thickness
1/4 in

Details

Item
Long Nose Plier
Material
Stainless Steel
Handle Type
Molded Grip
Features
Dual Leaf Springs
Joint Type
Solid
Voltage Rating
Not Rated
Tether Capable
Tether Capable
Standards
ESD Safety Standards
Plier Item
Long Nose Pliers
Handle Color
Teal
Spring Return
Yes
Wire Crimper
No
Jaw Bend
0 Degrees
ESD Safe
Yes
Gripping Surface
Smooth
Side Cutter
No
Plier Product Group
Pliers
Max. Jaw Opening
1/2 in
Nonsparking
No
Cutting Capacity/Material
Not Specified
Insulated / Uninsulated
Uninsulated
Insulated
No
Wire Stripper
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Maximum Jaw Opening
1/2 in
Plier Type
Round Nose Pliers
ESD-Safe
Yes
Nose Shape
Round
Surface Resistivity
1,010 ohm
Grip Style
Standard Cushion
Application
Component Lead Forming
Tether Ready
No
Weight
4 oz
Non-Sparking
No
Jaw Texture
Smooth
Plier Material
Steel
Jaw Opening Type
Spring Return
Steel Type
Stainless Steel
Includes Wire Cutter
No
Includes Wire Stripper
No
Handle Style
Ergonomic

Description

This Excelta Long Nose Plier is a must-have for any professional. The tool is made of stainless steel, making it sturdy and durable. The dual leaf springs ensure that the pliers have a firm grip on the objects you are working with. Made of stainless steel, this long nose plier has a 5 3/4 in. length and 1 5/16" jaw length. Its 3/8 in jaw width makes it easy to grip small objects securely. The molded grip handle offers a comfortable hold while working with precision tools. With its sleek teal color, this Excelta Long Nose Plier will add an element of style to your work space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.