Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 3/4 in TealShield(TM) Bent Long Nose Plier Molded Grip Handle

  • Mfr # 2829

  • Zoro # G8507317


product price: $26.79
/ea

Key Features

Overall Length
Standard
Material
Stainless Steel
Handle Type
Molded Grip
Features
Dual Leaf Springs, Ergonomic Handle
Jaw Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2829
Zoro #
G8507317
UPC #
662847008627
Country of Origin
Pakistan

Dimensions

Overall Length
Standard
Jaw Width
3/8 in
Jaw Length
1 3/8 in
Tip Width
3/32 in
Cutter Length
1 in
Tip Thickness
1/20 in

Details

Item
Bent Long Nose Plier
Material
Stainless Steel
Handle Type
Molded Grip
Features
Dual Leaf Springs, Ergonomic Handle
Joint Type
Solid
Plier Product Group
Pliers
Wire Stripper
No
Nonsparking
No
Tether Capable
Tether Capable
Spring Return
Yes
Insulated / Uninsulated
Uninsulated
Jaw Bend
60 Degrees
Insulated
No
Side Cutter
No
Voltage Rating
Not Rated
Cutting Capacity/Material
Not Specified
ESD Safe
No
Gripping Surface
Smooth
Plier Item
Long Nose Pliers
Standards
ESD Safety Standards
Handle Color
Teal
Max. Jaw Opening
1/2 in
Wire Crimper
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Plier Type
Bent Nose Pliers
Non-Sparking
No
Cutting Capacities
Not Specified
Weight
4 oz
Surface Resistivity
1,010 ohm
Plier Material
Stainless Steel
Includes Wire Cutter
No
Handle Style
Ergonomic
Jaw Texture
Smooth
Tether Ready
No
Jaw Opening Type
Spring Return
Jaw Shape
Curved
Series
TealShield(TM)
Maximum Jaw Opening
1/2 in
Nose Shape
Flat
ESD-Safe
Yes
Includes Wire Stripper
No
Steel Type
Stainless Steel

Description

The Excelta 2829 Bent Long Nose Plier is a high-quality tool that can help you to complete your next project. It has a 5 3/4 in. length and smooth jaws. The long nose pliers have dual leaf springs, which allow for easy opening and closing of the jaws. The handle is molded grip, giving you a secure hold on the tool while you work. The bent tip allows you to get into tight spaces without having to worry about hitting anything with the tips of your pliers. Its stainless steel construction means it will last through many projects, even those involving tough materials like metal or wire. Whether you are working with wires or bolts, this Excelta Bent Long Nose Plier will be able to handle all your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.