Zoro Homepage

6 in. Stainless Steel Strong Blunt Tweezer

  • Mfr # 24-SA-SE

  • Zoro # G8507231


product price: $9.55
/ea

Key Features

Features
Alignment Pin
Overall Length
6 in
Point Type
Strong Blunt
Application
Small Item Handling
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-SA-SE
Zoro #
G8507231
UPC #
662847003608
Country of Origin
Pakistan

Dimensions

Overall Length
6 in
Tip Size
Fine
Length
6 in

Details

Item
Tweezers
Features
Alignment Pin
Point Type
Strong Blunt
Application
Small Item Handling
Material
Stainless Steel
Resists
Acid, Anti-Magnetic
Type
Anti-Acid/Anti-Mag
Product Type
Conventional
Tip Shape
Point
Trade Number
24
Tip Texture
Serrated
Tip Material
Stainless Steel
Tip Angle
45 Degrees
Tip Style
Bent
Grip Style
Knurled
Resistance Properties
Acid, Magnetic, Corrosion

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Knurled, Material Stainless Steel, Overall Length 6 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle 45 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Bent, Tip Texture Serrated, Tip Thickness Not Applicable, Tip Width Not Applicable, Trade Number 24, Features Alignment Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.