Zoro Homepage

Angled/Tapered Head Cutters, 5" L, 3 oz

  • Mfr # 7204E

  • Zoro # G722413567


product price: $156.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7204E
Zoro #
G722413567
UPC #
662847009358
Country of Origin
United States

Description

Angled/Tapered Head Cutters, Cut Profile Flush, Head Offset Angle 50 Degrees , Overall Length 5 in, Jaw Opening Type Spring Return, Grip Style Plain, Maximum Wire Cutting Diameter 0.025 in, Maximum Wire Cutting Gauge 22 AWG, Additional Tool Functions Wire Cutter, Blade Material Steel, Cutter Length 1/4 in, Cutter Location Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.