Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Nose Plier, 4-3/4 in., Smooth

  • Mfr # 2644

  • Zoro # G8507283


product price: $25.99
/ea

Key Features

Overall Length
Standard
Material
Stainless Steel
Handle Type
Cushion Grip
Features
Dual Leaf Springs
Jaw Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2644
Zoro #
G8507283
UPC #
662847008559
Country of Origin
Pakistan

Dimensions

Overall Length
Standard
Jaw Length
7/8 in
Jaw Width
1/2 in
Tip Width
1/32 in
Cutter Length
7/8 in
Tip Thickness
1/25 in

Details

Item
Chain Nose Plier
Material
Stainless Steel
Handle Type
Cushion Grip
Features
Dual Leaf Springs
Tether Capable
Tether Capable
Insulated
No
Wire Crimper
No
Standards
ESD Safety Standards
Joint Type
Solid
ESD Safe
Yes
Insulated / Uninsulated
Uninsulated
Wire Stripper
No
Voltage Rating
Not Rated
Jaw Bend
0 Degrees
Handle Color
Teal
Gripping Surface
Smooth
Side Cutter
No
Plier Product Group
Pliers
Tether Style
Standard Tool (Accessory Needed for Tethering)
Application
Electronics, Jewelry and Other Precision Work
Jaw Opening Type
Spring Return
Grip Material
Foam
Jaw Texture
Smooth
Surface Resistivity
1,010 ohm
Handle Style
Cushion Grip
Includes Wire Stripper
No
Maximum Jaw Opening
1/2 in
Nose Shape
Chain
Includes Wire Cutter
No
Plier Material
Stainless Steel
Steel Type
Stainless Steel
Tether Ready
No
ESD-Safe
Yes
Weight
3.5 oz
Non-Sparking
No
Grip Style
Standard Cushion
Cutting Capacities
Not Specified
Precision
Yes
Series
TealShield(TM)
Plier Type
Chain Nose Pliers
Spring Assist Handle
Yes
Cutting Capacity by Material
Not Specified

Description

The Excelta 2644 Chain Nose Plier is the perfect tool for cutting wire, sheet metal and other thin materials. It has smooth action that allows you to cut without difficulty. The dual leaf springs ensure a smooth action while cutting, allowing you to do your job with ease. This 4 3/4 in. chain nose plier has cushion grip handles for added comfort. The 5/16 in jaw length and 7/16 in jaw width are ideal for gripping various sized objects firmly. The stainless steel material makes this plier strong and durable, while also making it resistant to rust and corrosion. If you need a reliable tool for cutting wire or sheet metal, then the Excelta Chain Nose Plier is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.