4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated

  • Mfr # 9242E

  • Zoro # G8507484


product price:  $70.85
/ea

Key Features

Overall Length
4 1/2 in
Material
Carbon Steel
Handle Type
Soft Cushioned Foam
Features
Dual Leaf Springs
Jaw Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9242E
Zoro #
G8507484
UPC #
662847009846
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Jaw Length
3/8 in
Jaw Width
3/8 in
Cutter Length
3/8 in

Details

Item
Diagonal Cutting Plier
Material
Carbon Steel
Handle Type
Soft Cushioned Foam
Features
Dual Leaf Springs
Wire Stripper
No
Insulated / Uninsulated
Uninsulated
Plier Product Group
Pliers
ESD Safe
Yes
Standards
ESD Safety Standards
Insulated
No
Handle Color
Teal
Nose Type
Oval
Jaw Bend
0 Degrees
Tether Capable
Tether Capable
Voltage Rating
Not Rated
Non-Sparking
No
Grip Material
Plastic
Jaw Opening Type
Spring Return
Head Offset Angle
0 Degrees
Weight
3 oz
ESD-Safe
No
Steel Type
Carbon Steel
Plier Material
Steel
Maximum Wire Cutting Gauge
20 AWG
Surface Resistivity
1,010 ohm/sq
For Wire/Cable Type
Soft Wire
Surface Hardness
65 HRC
Tether Ready
No
Handle Style
Plastic Foam
Plier Type
Diagonal Cutting Pliers
Cut Profile
Flush
Additional Tool Functions
Wire Cutter
Spring Assist Handle
Yes
Cutting Capacity by Material
1/4 in to 1/32 in Soft, Optimum Flush

Description

The Excelta 9242E ESD Diagonal Cutting Plier is the ideal tool for cutting wire, sheet metal and nails. It has dual leaf springs which provide smooth action. The 4-1/2 in. diagonal cutting pliers are made of carbon steel with induction hardened blades that reach RHC 63-65. Its soft cushioned foam handle ensures you get a firm grip on the plier without hurting your hands. This plier has an overall length of 4 1/2 in., 25/64 in jaw length and 27/64 in jaw width. You will be able to work with ease using this Excelta Diagonal Cutting Plier, which is the perfect addition to your toolbox.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.